Skip Content

Motor Run Capacitor,10 MFD,2-1/4 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motor Run Dry Capacitor

DAYTON

Technical Specs

  • ItemMotor Run Capacitor 
  • ShapeRectangle 
  • Terminal Type(2) Blade Quick-Connect 
  • Temp. Range-40 Degrees to 85 Degrees C 
  • Case MaterialPlastic ABS 
Microfarad Rating
Please Select
Voltage
Please Select
Overall Height
Please Select
Overall Width
Please Select
Item #Microfarad RatingVoltageOverall HeightOverall WidthAvailabilityPrice Qty
22F16910370VAC2-1/4"2-1/4"

Typically in Stock

$11.02 / each

22F17810440VAC2-1/4"2-1/4"

Typically in Stock

$11.02 / each

22F17012.5370VAC2-1/4"2-1/4"

Typically in Stock

$12.53 / each

22F17912.5440VAC2-1/4"2-1/4"

Typically in Stock

$12.53 / each

22F17115370VAC2-1/4"2-1/4"

Typically in Stock

$14.03 / each

22F18015440VAC2-1/4"2-1/4"

Typically in Stock

$14.03 / each

22F1632370VAC1-1/2"1-7/16"

Typically in Stock

$5.27 / each

22F1722440VAC1-1/2"1-7/16"

Typically in Stock

$5.27 / each

22F1643370VAC1-1/2"1-7/16"

Typically in Stock

$5.49 / each

22F1733440VAC1-1/2"1-7/16"

Typically in Stock

$5.49 / each

22F1654370VAC1-7/8"1-7/16"

Typically in Stock

$5.71 / each

22F1744440VAC1-7/8"1-7/16"

Typically in Stock

$5.71 / each

22F1665370VAC1-7/8"1-7/16"

Typically in Stock

$5.93 / each

22F1755440VAC1-7/8"1-7/16"

Typically in Stock

$5.93 / each

22F1677.5370VAC2"1-7/8"

Typically in Stock

$8.96 / each

22F1767.5440VAC2"1-7/8"

Typically in Stock

$8.96 / each

22F1688370VAC2"1-7/8"

Typically in Stock

$9.40 / each

22F1778440VAC2"1-7/8"

Typically in Stock

$9.40 / each

Adding More Products