Skip Content

Motor Mounting Kit,Dia. 5-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Motor Mounting Kit, Dia. 5-1/2 In.

Price $26.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30D490
  • Mfr. Model # 30D490
  • UNSPSC # 26101808
  • Catalog Page # N/A
  • Shipping Weight 0.631 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shaft Length Adapter Kits
Use to add additional length to the motor to fit in older bases.

View More

Technical Specs

  • Item Motor Mounting Kit
  • Bracket Type Mounting
  • For NEMA Frame Non-Standard
  • For Use With 4.4 & 5.6 In. Dia. Motors
  • Application For Use When Additional Motor Length is Required to Fit an Existing Application
  • Dia. 5-1/2
  • Construction Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.