Skip Content

Motor,1/4 HP,Yoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/4 HP, Yoke

Price $233.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M504
  • Mfr. Model # 3M504
  • UNSPSC # 26101611
  • Catalog Page # 79
  • Shipping Weight 15.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPedestal Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationPedestal Fan
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/4
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps3.5
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.00
  • Ambient Temperature40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds2
  • Motor Mounting TypeYoke
  • BearingsBall
  • Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Overall Length9-7/8"
  • Shaft Dia.1/2"
  • Shaft Length2-1/2"
  • 10 Ft. Cord & Pull Chain SwitchNo
  • ApplicationAir Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
  • RPM Range1001-1100
  • Capacitor IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed with integral yoke bracket. Studs allow fan guard to be mounted directly to shaft endshield.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The diagram on the unit shows for either high or low speed. It also calls the wires in Line 1 and Line 2. Which one is the hot and which is neutral? The cord used for 2 speed has 4 wires, green(ground), black(hot), White(neutral) and red(???). Which terminal in the motor does each connect to?
Field of Industry:: Computer/electronics
Product used for:: Cooling
Years purchasing from Grainger:: 5
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about restrache is loaded.
Additional information about restrache could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a fairly in depth question. It would be best to give Grainger's Technical Product Support Team a call and we can walk you through the wiring process.

Thanks for using Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"Motors with a ""G"" Revision use a 5 mfd 370vac round capacitor. Verify dimensions before using one from the catalog."
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"The RPM change will be approximately 100-150 RPM per speed
3 years ago
by
Anonymous
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-03T19:44:36.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M504, prod, sort_default
1 of 1
  • 2015-05-03T19:44:36.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M504, prod, sort_default
1 of 1