Skip Content

 
Mobile Quiet Design Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Quiet Design Air Circulator


Technical Specs

  • ItemQuiet Design Air Circulator 
  • Mobile/StationaryMobile 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Speeds
  • Voltage115 
  • Phase
  • Motor HP1/4 
  • Mounting LocationFloor 
Blade Dia.
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor RPM
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
CFM High
CFM Low
Motor RPM
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6AGY9
24"
5030
2280
1025/880/480

$393.00 / each

Quiet Design AirCirc,24 In,5030 cfm,115V
Catalog Page #  4089 

Price $393.00 / each

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High5030
  • CFM Low2280
  • Motor HP1/4
  • Motor RPM1025/880/480
  • Mounting LocationFloor
6AGZ0
30"
7450
3450
1010/860/530

$417.75 / each

Quiet Design AirCirc,30 In,7450 cfm,115V
Catalog Page #  4089 

Price $417.75 / each

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High7450
  • CFM Low3450
  • Motor HP1/4
  • Motor RPM1010/860/530
  • Mounting LocationFloor