Skip Content

 
Mobile Orbital Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Orbital Air Circulator

DAYTON


Technical Specs

  • ItemOrbital Air Circulator 
  • Mobile/StationaryMobile 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Voltage115 
  • Phase
  • Mounting LocationFloor 
BrandDAYTON 
Blade Dia.
Please Select
Speeds
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Motor RPM
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Speeds
CFM High
CFM Low
Motor HP
Motor RPM
Availability
Price
Qty
10R358
18"
3
3835
3066
1/6
1503/1274/1104

$245.25 / each

Orbital Air Circ,18 In,3835 cfm,115V
Catalog Page #  4089 

Price: $245.25 / each

Technical Specs

  • ItemOrbital Air Circulator
  • Blade Dia.18"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High3835
  • CFM Low3066
  • Motor HP1/6
  • Motor RPM1503/1274/1104
  • Mounting LocationFloor
10R359
20"
3
4733
3325
1/5
1556/1429/1326

$250.75 / each

Orbital Air Circ,20 In,4733 cfm,115V
Catalog Page #  4089 

Price: $250.75 / each

Technical Specs

  • ItemOrbital Air Circulator
  • Blade Dia.20"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High4733
  • CFM Low3325
  • Motor HP1/5
  • Motor RPM1556/1429/1326
  • Mounting LocationFloor
10R360
24"
2
8224
8032
1/3
1550/1450

$406.50 / each

Orbital Air Circ,24 In,8224 cfm,115V
Catalog Page #  4089 

Price: $406.50 / each

Technical Specs

  • ItemOrbital Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High8224
  • CFM Low8032
  • Motor HP1/3
  • Motor RPM1550/1450
  • Mounting LocationFloor
10R361
30"
2
14,599
11,971
1/2
1087/1003

$534.50 / each

Orbital Air Circ,30 In,14,599 cfm,115V
Catalog Page #  4089 

Price: $534.50 / each

Technical Specs

  • ItemOrbital Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High14,599
  • CFM Low11,971
  • Motor HP1/2
  • Motor RPM1087/1003
  • Mounting LocationFloor