Skip Content

18" Industrial Non-Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18" Industrial Non-Oscillating Misting Air Circulator

Price $410.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VCF6
  • Mfr. Model # 1VCF6
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air circulator features a center-mounted hub to connect to a garden hose and spray an adjustable, light mist into circulating air. It is designed for spot cooling in factories, warehouses, manufacturing facilities and garages where humid and demanding conditions exist. The misting circulator head maximizes the cooling comfort for workers with a fine water vapor through evaporative cooling. The misting hub also features low-pressure nozzles to provide an even water mist. The circulator head utilizes a vertical tilt/locking adjustment for multidirectional airflow. The motor has a pull chain switch and automatic reset thermal protection. It includes a factory-wired, 3-conductor cord with a grounded, molded plug.

View More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 4500
  • CFM Low 2900
  • Air Velocity (FPM) @ 20 Ft. 360/310
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Operating Amps 1.7/1.6
  • Mounting Location Wall or Pedestal
  • Fan RPM 1075/700
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 970/670
  • Air Velocity (FPM) @ 40 Ft 110/95
  • Sound Level 70dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 183/147
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 23"
  • Height 23"
  • Width 23"
  • Max. Depth 14-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Evaporative Cooling
  • Standards UL/cUL/OSHA/UL 507 Water Spray Test, CSA Certified Motor
  • Includes Misting Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.