Skip Content

Milling Machine Starter Kit,R 8,99 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Milling Machine Starter Kit, R 8,99 Pc

Price $1,159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LEY1
  • Mfr. Model # 4LEY1
  • UNSPSC # 23171612
  • Catalog Page # 1014
  • Shipping Weight 80.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Machine Starter Kit
  • Type Milling Machine
  • Number of Pieces 99
  • T-Slots 5/8"
  • Material Steel, Cast Iron, Aluminum
  • For Use With Mills, Mill/Drills, Large Drill Presses
  • Includes 10 Piece 4 flute HSS End Mill Kit With Case 3/16" Through 3/4", R8 Collet Rack That Can Be Mounted to Machine or Wall With 11 R8 Collets 1/8" Through 3/4" By 1/16ths, 2" Boring Head With R8 Arbor For 7/8-20 Threaded Back, Accepts 1/2" Boring Bars, 5/8" Drill Chuck With R8 Arbor, 2" Face Mill With R8 Arbor And Multi-Purpose Deluxe Work Stop, 4TJ90 4" Standard Milling Vise With Swivel Base and 6Z850 69-Piece Deluxe Clamp Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 4LEY1,
  • 4LEY1

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.