Skip Content

Combination Shear, Brake And Roll, 52 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Shear, Brake And Roll, 52 In

Price $3,138.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G597
  • Mfr. Model # 12G597
  • UNSPSC # 27111506
  • Catalog Page # 1016
  • Shipping Weight 1169.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMetal Forming Machine
  • Bending Length (In.)52
  • Cutting Width (In.)52
  • RollsMin. 2-3/8"
  • Capacity of Mild Steel (Gauge)16
  • Finger Width (In.)1, 1-1/2, 2, 2-1/2, 4, 7, 9, 10, 15
  • BladeDual Edge Adjustable And Reversible, Made Of Tool Steel
  • ConstructionCast Iron
  • DieCarbon Steel, Steel Male, Sizes 1", 1 1/2", 2", 2 1/2", 4", 7", 9", 10", And 15", Continuous Female V Shaped Forming
  • FeaturesHigh Carbon, Dual-edge Reversible Shear Blade Can Be Sharpened. Blade Is Adjustable After Wear Or Resharpening. Hold-down Is Positioned To Allow Visual Location Of The Shear Line. Bends16-ga. Mild Steel With High Carbon, Carbon Steel Male Dies, Sizes 1", 1 1/2", 2", 2 1/2", 4", 7", 9", 10", And 15". Continuous Female "v"-shaped Forming Die. Three Rollers, Each 2 3/8" X 52", With Wire Forming Grooves. Rolls A Minimum 2 3/8" Diameter To An Unlimited Maximum. Height Stop-block. Two Extension Bars With 90 Degrees Angle. Iron Adjustable Length Stop.

Compliance and Restrictions

None

Details

For sheet metal working. Rolls have wire grooves and adjustable, reversible dual-edge blade. Bends mild steel with high carbon, heat-treated steel male dies. Rolls to an unlimited maximum height stop-block.

Repair Parts

Displaying repair parts for model:
  • 12G597,
  • 3-IN-1/1320X1.5

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.