Skip Content

Wireless Thermostat,5-1-1 Programmable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Thermostat, 5-1-1 Programmable

Price $210.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UHG7
  • Mfr. Model # 1UHG7
  • UNSPSC # 41112209
  • Catalog Page # 4215
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Thermostat
  • Stages Heat1
  • Stages Cool1
  • Temp. Settings per Day4
  • Programs per Week5-1-1
  • Terminal DesignationsRH,RC,G,Y,W
  • System SwitchingAuto-Heat-Cool-Off
  • Fan SwitchingAuto-On
  • Key Pad LockoutNo
  • Programmable FanNo
  • Humidification ControlNo
  • Remote Sensing CapabilityYes
  • Battery BackupNo
  • Low Battery IndicatorYes
  • Dual Transformer CompatibleNo
  • Power MethodReceiver: AC Transmitter: DC
  • ColorWhite
  • FeaturesTransmitter Requires 2 AA Batteries
  • For Use WithSingle Zone Use Only; Cannot Use Multiple Units (Thermostats) in Close Proximity
  • IncludesThermostat and Control Module
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 wire system, green, yellow, white and red. wired to each terminal but no power. Is any of these colors jumped to "C". As it is wired I have no power. On my old thermostat the red is jumped, but when I try that still nothing.
3 months ago
by
Read all my Q&A
 
Please wait while more information about horse1074 is loaded.
Additional information about horse1074 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The thermostat you are asking about is a 5 wire unit. So you do need to have a 5th wire for the common terminal. I would suggest you get a 4 wire thermostat. Jumping wires to terminals is not a recommended practice.

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have connected unit but no power light, I have power on the red, green is fan. do I need a wire on C
5 months ago
by
Read all my Q&A
 
Please wait while more information about poraven is loaded.
Additional information about poraven could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit requires 2 double A batteries to operate.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
-3points
0out of 3found this answer helpful.
Was this helpful?helpful0unhelpful3
when i hooked it up i have to hook the white wire from my furnace to the common . the only problem is the burner wont light ,, the fan runs and the air conditioning works but heat wont if i hook the white wire to the w terminal on thermostat nothing works,, any ideas pls help
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about mole is loaded.
Additional information about mole could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There could be several issues with the wiring that is too difficult to cover in this format. I recommend calling in to our HVAC tech support team at 800-472-4643 when you are near the equipment.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Good day !
I have bought this unit thinking that my wood pellets stove would work with this unit. I wanted to replace a 12-24vac thermostat with wire.
after trying to install it, I have measured the voltage coming out from my unit and I have 16vac.
Can I use a external transfo to make it work.
Best regards
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Martman1976 is loaded.
Additional information about Martman1976 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This thermostat is designed to be used with 24 VAC only. It will not function at 16 VAC.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mikealbert is loaded.
Additional information about mikealbert could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
All of the information we have including the instructions supplied with the unit, do not specify the communiction range. That seems to be true with all of them, I would assume that a reasonable distance if no more than 300 feet should sufice. These units will tell you if they are out of comminucation range.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:36:54.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG7, prod, sort_default
1 of 1
  • 2015-04-17T19:36:54.846-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG7, prod, sort_default
1 of 1