Skip Content

Low Voltage Thermostat, Stages Heat 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Voltage Thermostat, Stages Heat 1

Price $80.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UHG5
  • Mfr. Model # 1UHG5
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.42 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Temp. Settings per Day4
  • Programs per Week5-1-1
  • Terminal DesignationsR,W,C
  • System SwitchingNo
  • Fan SwitchingNo
  • Key Pad LockoutNo
  • Programmable FanNo
  • Automatic ChangeoverNo
  • Humidification ControlNo
  • Dehumidification ControlNo
  • Remote Sensing CapabilityNo
  • Temporary Program OverrideYes
  • Temporary Temperature HoldYes
  • Filter IndicatorNo
  • Temperature LimitingNo
  • Battery BackupNo
  • Low Battery IndicatorNo
  • Batteries IncludedNo
  • Dual Transformer CompatibleNo
  • Power MethodHardwired
  • 750mV CompatibleNo
  • ColorWhite
  • FeaturesFreeze Protection Function
  • For Use WithConventional Heating systems
  • IncludesScrews and Mounting Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good Programmable Thermostat A great value for a programmable thermostat. The instructions are clear and there is a program override options. So far so good. March 23, 2012
  • 2015-08-31T19:41:33.954-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UHG5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about stouter is loaded.
Additional information about stouter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you the Operating Instructions Parts Manual. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I purchace this item 1uhg5 thermostat from grainger.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about rjone024 is loaded.
Additional information about rjone024 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Manual

Hi There,
I need to manual for this thermostat, please!
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Aprild is loaded.
Additional information about Aprild could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

I also need the manual for the 1UHG5

Can you also please email me a copy of the manual?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ijwelch90 is loaded.
Additional information about ijwelch90 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Manual

I am looking for a manual as well, where can I get a copy?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Mallory is loaded.
Additional information about Mallory could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of manual. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Manual?

Where can I find a manual for this!!!!! It's impossible to find online.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about HOLLEY is loaded.
Additional information about HOLLEY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the manual. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:48:23.151-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG5, prod, sort_default
1 of 1
  • 2015-08-31T19:48:23.154-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG5, prod, sort_default
1 of 1