Skip Content

Blower,222 cfm,115V,0.60A,2750 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 222 cfm, 115V, 0.60A, 2750 rpm

Price $139.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDU8
  • Mfr. Model # 1TDU8
  • UNSPSC # 40101601
  • Catalog Page # 4158
  • Shipping Weight 6.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRectangular
  • With/Without FlangeWithout Flange
  • Wheel Dia.2-15/16"
  • Wheel Width1-7/8"
  • CFM @ 0.000-In. SP222
  • CFM @ 0.100-In. SP212
  • CFM @ 0.200-In. SP198
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps0.60
  • RPM2750
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length17"
  • Conduit BoxNo
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.2-9/16"
  • Outlet Height1-5/8"
  • Outlet Width4-11/16"
  • Overall Height4-13/16"
  • Overall Width14-3/4"
  • Overall Depth3-5/8"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishFlat
  • Housing MaterialRolled Steel
  • Housing ColorBlack
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • Replaces4C826
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Blower mounts in any position to provide continuous-duty ventilation for cabinets, office machines, electronic equipment, corn stoves, pellet stoves, and more. Forward-curve centrifugal wheels increase airflow at higher pressures. Double inlet maximizes airflow efficiency. Motor has automatic thermal protection and Class B insulation. Ball bearings. With cast-aluminum end shields.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Runs smooth and quietly .Great little fan.Moves a lot of air for such a small unit January 6, 2014
  • 2015-07-28T19:45:05.781-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TDU8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MC123 is loaded.
Additional information about MC123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This blower is not compatible with solid state or resistive speed control.

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-28T19:42:59.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDU8, prod, sort_default
1 of 1
  • 2015-07-28T19:42:59.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDU8, prod, sort_default
1 of 1