Skip Content

Linear Actuator, 400 lb. Rated Load, 12" Stroke Length, 8.4 in./min. Speed @ Rated Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Linear Actuator, 400 lb. Rated Load, 12" Stroke Length, 8.4 in./min. Speed @ Rated Load

Price $402.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XFX9
  • Mfr. Model # 1XFX9
  • UNSPSC # 31251511
  • Catalog Page # 190
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC Induction Linear Actuators
• Linear motion: 10" to 12"; can be modified to shorter stroke lengths 115VAC, 60-Hz PSC motors with auto-reset thermal protection
Internal, adjustable limit switches provide user control in positioning applications; to provide additional stroke modification, remove outer and translator tubes and replace with included driver nut. Single-lead, rolled-thread lifting screw provides long life and smooth operation. Built-in worm gear is set for quiet gear reduction. Single right-hand Acme screws. Outer tube protects screw and nut from dust. Capacitor included.
UL Recognized (E47479, E37403) and CSA Certified.

View More

Technical Specs

  • Item Linear Actuator
  • Rated Load 1000 lb.
  • Stroke Length 12"
  • Speed @ Rated Load 8.4 in./min.
  • Duty Cycle 25%
  • Voltage 115VAC
  • Full Load Amps 1.4
  • Retracted Length 20"
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C/104 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Split Capacitor
  • Thermal Protection Automatic
  • Capacitor Included Yes
  • Capacitor Required Yes
  • Feedback Signal No
  • Limit Switch Type Adjustable
  • Drive System Type Acme Worm Gear
  • Gear Material Steel
  • Screw Type Acme
  • Nut Material Delrin
  • Housing Material Steel
  • Standards UL Recognized, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The actuator is well made but the tube that slides over the screw thread contains a nylon or plastic nut which wears out quickly. It can be replaced but is expensive. April 26, 2013
  • 2016-02-08 T19:58:31.494-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XFX9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.