Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $36.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.71 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPST
  • Switch ActionClose On Rise
  • Number of Switches1
  • Control Range50 Degrees to 90 Degrees F
  • Differential2 to 4 Degrees F
  • Height4-3/4"
  • Width2-3/4"
  • Depth1-1/2"
  • Insertion Depth3/4"
  • Sensor TypeBi-Metal
  • For Use WithCooling Systems
  • ColorWhite
  • ApplicationCooling
  • Enclosure TypeABS
  • Input Voltage120 to 277VAC
  • Voltage Range120 to 277VAC
  • Inductive Amps @ 120V4.5A
  • Inductive Amps @ 208V4.5A
  • Inductive Amps @ 240V4.5A
  • Cooling Full Load @ 120V4.5A
  • Cooling Full Load @ 240V4.5A
  • Cooling Locked Rotor @ 120V22A
  • Cooling Locked Rotor @ 240V22A
  • Full Load Amps @ 120V22A
  • Full Load Amps @ 240VAC22A
  • Full Load Amps22A
  • Contact Rating Resistive @ 120V22A
  • Resistive Amps @ 208VAC22A
  • Contact Rating Resistive @ 240V22A
  • Contact Rating Resistive @ 277V22A
  • Number of Stages1
  • StandardsUL CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Placed this line voltage Stat connected with a pocket fan inside a VFD controller for additional ventilation and works perfectly. January 9, 2014
  • 2015-08-26T20:04:09.643-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GVX8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about moosegoose is loaded.
Additional information about moosegoose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-3points
0out of 3found this answer helpful.
Was this helpful?helpful0unhelpful3
I am looking to use it to automatically turn on an exhaust fan when the temperature rises above 80 F.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dpazdar is loaded.
Additional information about dpazdar could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this can be used to turn on and off a Exhaust Fan at a givin temperature, just be sure the rating on the fan does not exceed the Switch.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Yes it will work perfectly for that application
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Fizzy is loaded.
Additional information about Fizzy could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-26T19:38:51.489-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GVX8, prod, sort_default
1 of 1
  • 2015-08-26T19:38:51.491-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GVX8, prod, sort_default
1 of 1