Skip Content

Line V Mechanical Tstat,Remote Bulb,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line V Mechanical Tstat, Remote Bulb, SPDT

Price $59.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 16801 (Change)

Go

Invalid Zip Code


HARRISBURG branch 336

  • Item # 6EDY7
  • Mfr. Model # 6EDY7
  • UNSPSC # 41112209
  • Catalog Page # 3782
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A broad temperature range allows for a variety of heating, ventilating, and refrigeration applications. The snap-acting contacts are in a dust-protected enclosure.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range -30 Degrees to 90 Degrees F
  • Differential 3.5 Degrees F
  • Height 4-1/2"
  • Width 2-1/2"
  • Depth 2-1/2"
  • Overall Length 4-1/2"
  • Temp. Sensitivity 3 Degrees to 12 Degrees
  • Sensor Type Hydraulic Capillary
  • Sensing Bulb Dia. 3/16"
  • Sensing Bulb Length 5"
  • Capillary Length 96"
  • Features Remote Sensing Element for Wide Range of Control Applications
  • For Use With Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
  • Adjustable Throttle Range 3 Degrees to 12 Degrees
  • Color Gray
  • Application Heating/Cooling
  • Enclosure Type Steel
  • Input Voltage 24 to 600 VAC
  • Voltage Range 24 to 600VAC
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 208V 9.2A
  • Inductive Amps @ 240V 8A
  • Cooling Full Load @ 120V 16A
  • Cooling Full Load @ 240V 8A
  • Cooling Locked Rotor @ 120V 96A
  • Cooling Locked Rotor @ 240V 48A
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Contact Rating Resistive @ 120V 15A
  • Resistive Amps @ 208VAC 22A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 22A
  • Pilot Duty Contacts (VA) 125VA
  • Number of Stages 1
  • Thread NPT 1/2" Knockout
  • Includes Instruction Manual; Mounting Hdwe; 96" Extended Bulb
  • Standards UL / CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.