Skip Content

Line V T-stat,Prog 5+1+1,Heat Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line V T-stat, Prog 5+1+1, Heat Only

Price $64.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UHG4
  • Mfr. Model # 1UHG4
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Voltage Thermostat
  • Switch TypeSPST
  • Number of Switches1
  • Sensor TypeNTC Thermistor
  • For Use WithHeat Only
  • ColorWhite
  • Enclosure TypePVC
  • Input Voltage120VAC
  • Voltage Range120VAC
  • Inductive Amps @ 120V3A
  • Number of Relay Inputs1
  • Number of Relay Outputs1
  • Number of Stages1
  • Temp. Settings per Day4
  • IncludesScrews and Mounting Plate
  • Agency ComplianceETL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
A pdf file or any other electronic format can be email
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Rolo62 is loaded.
Additional information about Rolo62 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
for use on a Modine gas space heater
6 months ago
by
Read all my Q&A
 
Please wait while more information about nickkd is loaded.
Additional information about nickkd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
40 F is the lowest temp setting.
6 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

COULD YOU EMAIL A MANUAL FOR 1UHG4

7 months ago
by
Read all my Q&A
 
Please wait while more information about SHDCJ is loaded.
Additional information about SHDCJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
This is regarding Dayton 1UGH4 t-stat
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about johnsheating is loaded.
Additional information about johnsheating could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This thermostat does not have the ability to limit temperature range.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Instruction manual

Where can I find directions to program this thermostat?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Narie67 is loaded.
Additional information about Narie67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
For a copy of owners manuals please call 1-800-Grainger. I have also sent a copy to your email address.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:21.284-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG4, prod, sort_default
1 of 1
  • 2015-05-26T20:24:21.288-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHG4, prod, sort_default
1 of 1