Skip Content

Line Voltage Control,2 Stage,Gray,Analog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line Voltage Control, 2 Stage, Gray, Analog

Price $156.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1UHH3
  • Mfr. Model # 1UHH3
  • NSN # 5930-01-347-4086
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.97 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Control Range 30 Degrees to 110 Degrees F
  • Differential 3.5 Degrees F
  • Height 5-3/4"
  • Width 2-1/4"
  • Depth 2-1/4"
  • Temp. Sensitivity 3 Degrees
  • Sensor Type Hydraulic Cap
  • Features 2-Stage
  • For Use With Heating / Cooling and Ventilation
  • Color Grey
  • Application 2-Stage Heating or Cooling
  • Enclosure Type Steel
  • Voltage Range 24 to 600VAC
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 240V 8A
  • Cooling Full Load @ 120V 16A
  • Cooling Full Load @ 240V 8A
  • Cooling Locked Rotor @ 120V 96A
  • Cooling Locked Rotor @ 240V 48A
  • Full Load Amps @ 120V 15A
  • Full Load Amps @ 240VAC 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Contact Rating Resistive @ 120V 16A
  • Contact Rating Resistive @ 240V 8A
  • Pilot Duty Contacts (VA) 125VA
  • Number of Stages 2
  • Includes Screws and Mounting Plate
  • Standards UL, CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This Line Voltage Thermostat is designed for reliable use in heating and ventilating applications. A broad temperature range allows for a wide range of heating and ventilation applications. This unit is not designed for use where the National Electric Code Article 547 is required. Snap-acting contacts are in a dust protected enclosure. SPDT switches are enclosed and protected.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.