Skip Content

Line Voltage Control,SPDT,Gray,Analog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Voltage Control, SPDT, Gray, Analog

Price $86.30 / each

Please sign in or register to access lists

Go

Ship to: 07035 (Change)

Go

Invalid Zip Code

FAIRFIELD branch 522

  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches1
  • Control Range30 Degrees to 110 Degrees F
  • Differential3.5 Degrees F
  • Height5-3/4"
  • Width2-1/4"
  • Depth2-1/4"
  • Temp. Sensitivity3 Degrees
  • Sensor TypeHydraulic Cap
  • FeaturesCommonly Used as a Ventilation Control
  • For Use WithHeating or Cooling
  • ColorGrey
  • ApplicationHeating or Cooling
  • Enclosure TypeSTEEL
  • Voltage Range24 to 600VAC
  • Inductive Amps @ 120V16A
  • Inductive Amps @ 240V8A
  • Cooling Full Load @ 120V16A
  • Cooling Full Load @ 240V8A
  • Cooling Locked Rotor @ 120V96A
  • Cooling Locked Rotor @ 240V48A
  • Full Load Amps @ 120V16A
  • Full Load Amps @ 240VAC8A
  • Locked Rotor Amps @ 120V96A
  • Locked Rotor Amps @ 240V48A
  • Contact Rating Resistive @ 120V15A
  • Contact Rating Resistive @ 240V22A
  • Pilot Duty Contacts (VA)125VA
  • Number of Stages1
  • StandardsUL, CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Versatile heating/cooling unit is designed with stainless steel sensing elements that can handle corrosive conditions. Can be easily mounted to a standard 2" x 4" vertical box and include a SPDT switch. Analog display.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about 34108 is loaded.
Additional information about 34108 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The voltage range for this item is 24 to 600 VAC. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about EmilyW is loaded.
Additional information about EmilyW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

CONNECTIONS

Does this box have knockouts for conduit or emc connectors
Field of Industry:: hvac
Product used for:: AC unit
Years purchasing from Grainger:: 20
3 years ago
by
Read all my Q&A
 
Please wait while more information about bob60 is loaded.
Additional information about bob60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a knock out located at the bottom of the thermostat for electricall connections.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:40:43.329-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHH2, prod, sort_default
1 of 1
  • 2015-07-29T19:40:43.331-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UHH2, prod, sort_default
1 of 1