Skip Content

Light Duty Foot Switch,Momentary Action close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Duty Foot Switch, Momentary Action

Price $20.21 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GPC4
  • Mfr. Model # 6GPC4
  • UNSPSC # 39121537
  • Catalog Page # 395
  • Shipping Weight 0.49 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Duty Foot Switch
  • ActionMomentary
  • Contact FormSPDT
  • Material of ConstructionSteel
  • NEMA Rating1
  • Length4-1/16"
  • Width2-3/4"
  • Depth4-5/64"
  • Current Rating15
  • HP1/2
  • Voltage Rating125/250VAC
  • ColorBlack
  • IP Rating20
  • StandardsUL, CSA, CE
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This light-duty footswitch features momentary action and steel construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by very disappointed, Chinese replacement for American made brand We ended up ordering the Treadlite brand of American made foot pedals from a different supplier since Grainger would rather sell an inferior Chinese product with a no doubt larger profit margin. In the past we were always pleased with the supply and quality of the original product, and Graingers knowledgeable staff and convenience were always a big plus. I sincerely hope they see fit in the future to go back to stocking American made products whenever possible. Especially in times like these. March 26, 2012
  • 2015-04-24T19:44:19.122-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GPC4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about dannnnnnnnnnnnn is loaded.
Additional information about dannnnnnnnnnnnn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This foot switch does not come with a cord. If you call us at 1-800-Grainger we can discuss your installation in greater detail and assist you in selecting a cord.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:20.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPC4, prod, sort_default
1 of 1
  • 2015-04-24T19:39:20.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPC4, prod, sort_default
1 of 1