Skip Content

Lever Chain Hoist,1650 lb.,Lift 5 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Chain Hoist, 1650 lb., Lift 5 ft.

Price $332.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 98101 (Change)

Go

Invalid Zip Code

SEATTLE branch 756

  • Item # 4ZX43
  • Mfr. Model # 4ZX43
  • UNSPSC # 24101602
  • Catalog Page # 1460
  • Shipping Weight 18.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever Chain Hoist
  • Load Capacity1650 lb.
  • Lift5 ft.
  • Hook Opening1-1/8"
  • Min. Between Hooks12-5/8"
  • Pull to Lift Rated Load33 lb.
  • Lever Length11"
  • BrakeWeston Style Load Brake
  • Reeving1
  • ChainHardened Steel
  • Chain Length5 ft.
  • FinishPainted
  • StandardsANSI/ASME B30.21
  • IncludesSafety Latch Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lever-Operated 3/4- to 6-Ton Chain Pullers with Weston-Type Brake
• Dual-stage reduction gearing Hardened alloy steel load chain Load-tested
Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed. Forged upper and lower hooks with latches. All-steel frame, gear case, and cover.
Meet ANSI/ASME B30.21 standards.

Repair Parts

Displaying repair parts for model:
  • 4ZX43A,
  • 4ZX43

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.