Skip Content

LP Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LP Valve

Price $337.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VLB8
  • Mfr. Model # 1VLB8
  • UNSPSC # 40141616
  • Catalog Page # 4295
  • Shipping Weight 2.21 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLP Valve
  • For Use With4LX41, 4LX41A, 4LX43, 4LX43A, 4LX45, 4LX45A, 4LX51, 4LX53, 4LX47, 4LX47A, 4LX49, 4LX49A, 4LX55
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    how does the valve determine what the fault is, how does it know if it has a low pressure situation
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about dsuperheat is loaded.
    Additional information about dsuperheat could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following.

    This gas valve has an integrated ignition system. With the ignition system it also has a diagnostic system with sensors.

    Thank you for using Grainger Ask and Answer.
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about jmurillo is loaded.
    Additional information about jmurillo could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-06-29T19:44:33.205-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1VLB8, prod, sort_default
    1 of 1
    • 2015-06-29T19:44:33.207-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1VLB8, prod, sort_default
    1 of 1