Skip Content

Jib Crane,1100 lbs.,10 ft.,4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jib Crane, 1100 lbs., 10 ft., 4 In. W

Price $1,772.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CGE4
  • Mfr. Model # 6CGE4
  • UNSPSC # 24101630
  • Catalog Page # 1463
  • Shipping Weight 338.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJib Crane
  • Mounting TypeWall Mounted Full Cantilevers
  • Capacity1100 lb.
  • Reach10 ft.
  • Operation ModeManual
  • Swivel Angle188 Degrees
  • Flange Width4"
  • FinishYellow
  • IncludesMounting Kit and Rolled-Steel I-Beam with End Stops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Jib Cranes and Mounting Kits
Cranes accommodate most standard trolleys that support electric or manual hoists. Anchor bolts not included.
Full Cantilevers
Mount close to the ceiling to maximize floor-to-ceiling space.
Wall-Mounted
Fabricated steel wall brackets with bearings allow easy boom movement up to 200°. Include mounting kit and rolled-steel I-beam with end stops. Painted safety yellow.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this unit have Drawings?

Hi im looking for a Drawing and also are there any instructions on instalation?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Bonded is loaded.
Additional information about Bonded could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the instructions and parts manual. If you need additional assistance please call 1-800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:45.983-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CGE4, prod, sort_default
1 of 1
  • 2015-06-02T20:07:45.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CGE4, prod, sort_default
1 of 1