Skip Content

Motor,1/2hp, Jet Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/2hp, Jet Pump

Price $241.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5K660
  • Mfr. Model # 5K660
  • UNSPSC # 26101611
  • Catalog Page # 48
  • Shipping Weight 18.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJet Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationJet Pumps
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/2
  • Nameplate RPM3450
  • Frame56J
  • Motor Shaft RotationCCWSE
  • Voltage115/230
  • Full Load Amps8/4
  • Phase1
  • Hz60
  • Motor Mounting TypeFace
  • Motor Mounting PositionHorizontal or Vertical Shaft Down
  • BearingsBall
  • Motor Thermal ProtectionAuto
  • Service Factor1.65
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length2-3/8"
  • Motor Shaft DesignThreaded
  • Body Dia.5.625"
  • Insulation ClassB
  • RPM Range3001-3600
  • Nominal Efficiency67.7%
  • IncludesDripcover Kit for Vertical Mounting
  • StandardsUL Recognized (E47479), CSA Certified (701848 and 225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This jet pump motor features a single-compartment design. The shaft slinger protects against moisture and contaminants.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by i chose one star, why? it just doesnt work, we have bought over one hundred of these motors, the 5k660 was great until now, we got 2 more in today, went to the job site, installed them, and they malfunction right out of the boxthe 5k660BB is the new model which replaced the older unit, the new one is a different design, and is made cheaply, we use the 1/2 hp model because an engineer calculated our needs to be less than 1/3 hp and we wanted to be overpowered so we would never have issuesmaybe these new motors dont make the stated 1/2 hp, or they are just junk, but i have to take both back, and i wasted 12 man hours, which i have to pay for, not counting drive time, these have cost me hundreds of dollars! November 26, 2012
  • 2015-07-05T21:02:34.242-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5K660, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.