Skip Content

Motor,2hp, Jet Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 2hp, Jet Pump

Price $476.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5K476
  • Mfr. Model # 5K476
  • UNSPSC # 26101611
  • Catalog Page # 48
  • Shipping Weight 36.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJet Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationJet Pumps
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP2
  • Nameplate RPM3450
  • Frame56J
  • Motor Shaft RotationCCWSE
  • Voltage115/230
  • Full Load Amps21.2/10.6
  • Phase1
  • Hz60
  • Motor Mounting TypeFace
  • Motor Mounting PositionHorizontal or Vertical Shaft Down
  • BearingsBall
  • Motor Thermal ProtectionAuto
  • Service Factor1.20
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length2-3/8"
  • Motor Shaft DesignThreaded
  • Body Dia.6.438"
  • Insulation ClassB
  • RPM Range3001-3600
  • Nominal Efficiency75.4%
  • IncludesDripcover Kit for Vertical Mounting
  • StandardsUL Recognized (E47479), CSA Certified (701848 and 225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Single-compartment motor can be used in jet pump water systems, centrifugal and hydraulic pumps. Shaft slinger protects against moisture and contaminants. Auto thermal protection.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

bearings for Dayton motor 5K476E

I have a pump with this motor mounted on it. The motor is starting to have a high pitched squeal to it during pump startup - usually goes down after pump warms up. It appears to me that the bearings may need replacement. I'd like to purchase new bearings prior to taking the pump out of service if possible. If not, then the pump will have to be torn down to get the bearing numbers to facilitate their being purchased. This motor has been in service for some time, how long I don't really know, but it has given great service. Again, if possible let me know what the bearing numbers are and whether or not you can furnish them to me. Thanks,
11 months ago
by
Read all my Q&A
 
Please wait while more information about ValHamson is loaded.
Additional information about ValHamson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-03-31T19:39:14.326-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K476, prod, sort_default
1 of 1
  • 2015-03-31T19:39:14.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K476, prod, sort_default
1 of 1