Skip Content

Louver,Intake,12-18 In,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Louver, Intake, 12-18 In, Aluminum

Price $128.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4F951
  • Mfr. Model # 4F951
  • UNSPSC # 40101503
  • Catalog Page # 4106
  • Shipping Weight 4.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIntake Louver
  • TypeFixed Height, Adjustable Width
  • Max. Exhaust (CFM)875
  • Max. Intake (CFM)616
  • Inside Height (In.)14
  • Outside Height (In.)18
  • Inside Width (In.)12 to 18
  • Outside Width (In.)16 to 22
  • Min. Wall Opening (In.)14H x 12W
  • Flange Width (In.)2
  • Mounting Hole Size (In.)9/32 x 1/2
  • Number of Blades1
  • Free Area (Square-Ft.)0.360 to 0.550
  • Max. Velocity (FPM)3000
  • Blade Angle (Deg.)45
  • Construction Material3003 Aluminum
  • For Use WithIntake or Exhaust Applications
  • IncludesBird Screen and Screen Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fixed-Height Adjustable-Width Intake/Exhaust Louvers
Tabbed louvers lock securely into frame, providing smooth finish and clean appearance. 9/32" x 1/2" oblong mounting holes. Blades are set at a 45° angle, 4" spacing. Use multiple louvers when larger sizes are needed. Each includes 2"x 2" bird screen and fasteners.
3003 Aluminum
4" deep, 0.04" aluminum frame has 2" flange.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Will this fit a 16" x 16" Opening?

The buildings are built and have a 16" x 16" opening in an 8 inch concrete block wall. Engineering specs are vague. They call for a louver on one drawing and call for a intake louver and backdraft damper on another.
1 year ago
by
Read all my Q&A
 
Please wait while more information about tbailey is loaded.
Additional information about tbailey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this will adjust for a 16" x 16" opening. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:59:02.440-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F951, prod, sort_default
1 of 1
  • 2015-08-04T19:59:02.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F951, prod, sort_default
1 of 1