Skip Content

Louver,Intake,18-30 In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Louver, Intake, 18-30 In, Galvanized Steel

Price $181.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C973
  • Mfr. Model # 3C973
  • UNSPSC # 40101503
  • Catalog Page # 4106
  • Shipping Weight 22.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIntake Louver
  • TypeFixed Height, Adjustable Width
  • Max. Exhaust (CFM)2500
  • Max. Intake (CFM)1750
  • Inside Height (In.)24
  • Outside Height (In.)28
  • Inside Width (In.)18 to 30
  • Outside Width (In.)22 to 34
  • Min. Wall Opening (In.)24H x 18W
  • Flange Width (In.)2
  • Mounting Hole Size (In.)9/32 x 1/2
  • Number of Blades3
  • Free Area (Square-Ft.)1.140 to 1.950
  • Max. Velocity (FPM)3000
  • Blade Angle (Deg.)45
  • Construction MaterialG90 Galvanized Steel
  • For Use WithIntake or Exhaust Applications
  • IncludesBird Screen and Screen Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tabbed louvers lock securely into frame, for a clean appearance in applications where aesthetics matter. Galvanized blades and frame with 9/32" x 1/2" oblong mounting holes. Use multiple louvers when larger sizes are needed. Each includes bird screen and fasteners

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about roacher is loaded.
Additional information about roacher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the frame is 4” deep x 2” flanged x 19 gauge G-90 Galvanized Steel. The birdscreen is 1/2” Flattened Aluminum mounted on the interior. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:37:41.794-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C973, prod, sort_default
1 of 1
  • 2015-03-31T19:37:41.795-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C973, prod, sort_default
1 of 1