Skip Content

Inline Blower,Belt-Drive,10,596 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inline Blower, Belt-Drive, 10,596 CFM

Price $3,823.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J692
  • Mfr. Model # 7J692
  • UNSPSC # 40101601
  • Catalog Page # 4165
  • Shipping Weight 514.95 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline Duct Blower
  • TypeBelt-Drive Centrifugal, With Drive Package
  • Wheel Dia. (In.)24
  • CFM @ 0.000-In. SP10,596
  • CFM @ 0.125-In. SP10,513
  • CFM @ 0.250-In. SP10,431
  • CFM @ 0.375-In. SP10,348
  • CFM @ 0.500-In. SP10,266
  • CFM @ 0.625-In. SP10,183
  • CFM @ 0.750-In. SP10,100
  • CFM @ 1.000-In. SP9932
  • CFM @ 1.250-In. SP9712
  • CFM @ 1.500-In. SP9492
  • CFM @ 1.75-In. SP9273
  • CFM @ 2.000-In. SP9047
  • CFM @ 2.500-In. SP8554
  • Sones @ 0.000-In. SP @ 5 Ft.41
  • Sones @ 0.125-In. SP @ 5 Ft.42
  • Sones @ 0.250-In. SP @ 5 Ft.43
  • Blower RPM1610
  • Max. Inlet Temp. (Deg. F)160
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps21.1-19.1/9.5
  • Motor RPM1755
  • Motor HP7-1/2
  • Max. BHP7.84
  • Bearing TypeRegreasable Pillow Block
  • Motor Type3-Phase
  • Motor EnclosureOpen Dripproof
  • Height (In.)39
  • Width (In.)39
  • Max. Depth (In.)34
  • Inlet Dia. (In.)17-1/2
  • Outlet Dia. (In.)17-1/2
  • Outlet Height (In.)34-7/8
  • Outlet Width (In.)34-7/8
  • Inlet Width (In.)34-7/8
  • Inlet Height (In.)34-7/8
  • Max. Motor Height (In.)13-3/4
  • Mounting PositionVertical/Horizontal
  • Housing MaterialGalvanized Steel
  • Wheel TypeBackward Inclined Centrifugal
  • Wheel MaterialAluminum
  • Shaft Dia. (In.)1
  • Speed ControlNo
  • Assembled/UnassembledUnassembled
  • IncludesAccess Panels
  • Agency ComplianceUL/cUL 705, AMCA Sound & Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Square Centrifugal In-Line Duct Blowers

• Aluminum backward-inclined, nonoverloading centrifugal wheel design Mount horizontally or vertically Max. ambient: 104°F
Designed for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Collars simplify duct connections. Panels on each side provide quick access to internal fan components. Drive package components packed separately.
UL 705. UL and C-UL Listed.
Belt-Drive

• Bearing cover and motor cover provide longer service life Max. inlet air temp.: 160°F Pillow block bearings: Sealed up to 13-1/2" wheel dia.; regreasable for 14" wheel dia. and larger
Belt-Drive, High-Pressure

• Max. inlet air temp.: 160°F Regreasable pillow block bearings
Specifically designed for applications that have high static pressure. Great for long vertical duct runs or complex duct runs with several elbows.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.