Skip Content

Inline Blower,36 In,w/ 2 HP Drive Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inline Blower, 36 In, w/ 2 HP Drive Pkg

DAYTON

Price: $5,428.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7A0N3
  • Mfr. Model # 7A0N3
  • UNSPSC # 40101601
  • Catalog Page # 4165
  • Shipping Weight 691.41 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemInline Duct Blower
  • TypeCentrifugal, With Drive Package
  • Wheel Dia. (In.)36
  • CFM @ 0.000-In. SP13,633
  • CFM @ 0.125-In. SP13,018
  • CFM @ 0.250-In. SP12,323
  • CFM @ 0.375-In. SP11,479
  • CFM @ 0.500-In. SP10736
  • CFM @ 0.625-In. SP9708
  • CFM @ 0.750-In. SP8489
  • Sones @ 0.000-In. SP @ 5 Ft.15.7
  • Sones @ 0.125-In. SP @ 5 Ft.16.1
  • Sones @ 0.250-In. SP @ 5 Ft.16.6
  • Blower RPM474
  • Max. Inlet Temp. (Deg. F)160
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps6.1-5.5/2.8
  • Motor RPM1735
  • Motor HP2
  • Max. BHP2.09
  • Bearing TypeRegreasable Pillow Block
  • Motor TypeThree Phase
  • Motor EnclosureOpen Dripproof
  • Height (In.)52
  • Width (In.)52
  • Max. Depth (In.)42
  • Inlet Dia. (In.)24-1/2
  • Outlet Dia. (In.)24-1/2
  • Outlet Height (In.)41-7/8
  • Outlet Width (In.)41-7/8
  • Inlet Width (In.)41-7/8
  • Inlet Height (In.)41-7/8
  • Max. Motor Height (In.)18
  • Mounting PositionVertical/Horizontal
  • Housing MaterialGalvanized Steel
  • Wheel TypeBackward Incline Centrifugal
  • Wheel MaterialAluminum
  • Shaft Dia. (In.)1-1/4
  • Speed ControlNo
  • Assembled/UnassembledUnassembled
  • IncludesAccess Panels
  • Agency ComplianceUL-705, AMCA Sound & Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.