Skip Content

Round In-Line Blower,16 In,Less Dr Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round In-Line Blower, 16 In, Less Dr Pkg

Price $2,618.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TCL8
  • Mfr. Model # 5TCL8
  • UNSPSC # 40101601
  • Catalog Page # 4166
  • Shipping Weight 200.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline Duct Blower
  • TypeLess Drive Package
  • Wheel Diameter16"
  • Drive TypeBelt Drive
  • CFM Range2277 to 5818 @ 0.0" SP
  • RPM Range1105 to 2380
  • Maximum Inlet Temp.200 Deg F
  • Motor HP Range1/2 to 5
  • Bearing TypeSelf-aligning Pillowblock
  • Height42-1/8"
  • Width21-7/8"
  • Maximum Depth28-1/2"
  • Inlet Diameter24-3/8"
  • Outlet Diameter24-3/8"
  • Mounting PositionHorizontal or Vertical
  • Housing MaterialSteel
  • FinishGray Polyester Coating
  • Wheel TypeBackward Inclined
  • Wheel MaterialAluminum
  • Shaft Dia.1-3/16"
  • Speed ControlNo
  • IncludesType B Spark Resistance Construction
  • Agency ComplianceAMCA Sound and Air, UL/cUL 705
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5TCL8

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.