Skip Content

Inlet Water Filter,Max Pressure 100 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Inlet Water Filter, Max Pressure 100 PSI

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1MCZ6
  • Mfr. Model # 1MCZ6
  • UNSPSC # 41115715
  • Catalog Page # N/A
  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Pressure Pump Accessories
Inlet Water Filter
Machined aluminum filter assures a clean water stream for any high-pressure pump. Filter is 60 mesh, 304 stainless steel. Fits standard 1/2" hose.

View More

Technical Specs

  • Item Inlet Water Filter
  • Discharge Port (In.) 1/2 M
  • Inlet Port (In.) 1/2 F
  • Bypass Port (In.) (2) 1/4 F
  • Flow Range (GPM) 8
  • Max. Pressure (PSI) 100
  • Length (In.) 3.375
  • Width (In.) 2.25
  • Height (In.) 2-1/8
  • Mesh Size 60
  • Material of Construction Aluminum, Buna-N, plastic
  • For Use With Nonflammable Liquids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.