Skip Content

Infrared Patio Heater,LP,SS,9 ft. Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Infrared Patio Heater, LP, SS, 9 ft. Radius

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1RVT8
  • Mfr. Model # 1RVT8
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas-Fired Infrared Stainless Steel Patio Heaters

• Stainless steel housing
Uniform infrared pattern quickly heats people, objects, and the surrounding air. Wind- and rain-protected design with aluminum grille. Constructed with water-resistant electrical components. Include mounting brackets. Good for restaurant patios, entryways, porches, mezzanines, vestibules, etc., and outdoor residential use.
Note: Winds in excess of 5 mph may require additional heaters to obtain desired comfort levels. WARNING: Use in well-ventilated or open areas and always observe published clearances to combustibles.

View More

Technical Specs

  • Item Infrared Patio Heater
  • Gas Type LP
  • BtuH Input 34,000
  • Finish Stainless Steel
  • Material Stainless Steel with Aluminum Grille
  • Heat Pattern 9 ft. Radius
  • Heating Area 82-1/2 sq. ft.
  • Ignition Type Direct Spark
  • Length 9"
  • Width 45-1/4"
  • Height 8-1/2"
  • Voltage 120
  • Features High Intensity Output
  • Includes Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.