Skip Content

Infrared Patio Heater,NG,SS,9 ft. Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Infrared Patio Heater, NG, SS, 9 ft. Radius

DAYTON

Clearance Price:
$1,221.30 / each

Price: $1,357.00 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 1RVT7
  • Mfr. Model # 1RVT7
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 56.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemInfrared Patio Heater
  • Gas TypeNG
  • BtuH Input34,000
  • FinishStainless Steel
  • MaterialStainless Steel with Aluminum Grille
  • Heat Pattern9 ft. Radius
  • Heating Area82-1/2 sq. ft.
  • Ignition TypeDirect Spark
  • Length9"
  • Width45-1/4"
  • Height8-1/2"
  • Voltage120
  • FeaturesHigh Intensity Output
  • IncludesMounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gas-Fired Infrared Stainless Steel Patio Heaters

• Stainless steel housing
Uniform infrared pattern quickly heats people, objects, and the surrounding air. Wind- and rain-protected design with aluminum grille. Constructed with water-resistant electrical components. Include mounting brackets. Good for restaurant patios, entryways, porches, mezzanines, vestibules, etc., and outdoor residential use.
Note: Winds in excess of 5 mph may require additional heaters to obtain desired comfort levels. WARNING: Use in well-ventilated or open areas and always observe published clearances to combustibles.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.