Skip Content

Ng Infrared Tube Heater,75000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ng Infrared Tube Heater, 75000 BtuH

Price $1,215.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7D839
  • Mfr. Model # 7D839
  • UNSPSC # 40101822
  • Catalog Page # 4296
  • Shipping Weight 120.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Gas Tube Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Gas TypeNG
  • BtuH75,000
  • Length260"
  • Width18-1/8"
  • Height8-1/2"
  • Radiant Pipe20 ft.
  • Voltage120
  • Hz60
  • Amps AC4.8
  • Min. Mounting Height13 ft.
  • Clearance to Combustibles (In.) Behind 1-45 Deg.8
  • Clearance to Combustibles (In.) Below 0 Deg.60
  • Clearance to Combustibles (In.) Front 1-45 Deg.39
  • Clearance to Combustibles (In.) Sides 0 Deg.9
  • Clearance to Combustibles (In.) Top 0 Deg.6
  • Clearance to Combustibles (In.) Top 1-45 Deg.10
  • Vent Dia.4"
  • IncludesMounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 7D839

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about header is loaded.
Additional information about header could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. You could add 2 addtional 10 foot sections but you would lose heating efficiency. The last 10 foot section would be a lot cooler with only 75,000 btus. You would need 2 tubes and 2 connector clamps, plus the reflector, the clips for the reflector and hanging changes.

As far as cost goes it would be more cost effective to buy a 7D843.

If you have further questions please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have purchased 5, 75,000 Btuh heaters that are 20' long. Can you add 10' to each tube without upgrading the burner box?
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about AggieArch is loaded.
Additional information about AggieArch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Yes on the 7D839 you could add a 10 foot tube extension.

Thank you for using Grainger Ask and Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about bobsjob is loaded.
Additional information about bobsjob could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have several tubes available for this unit. I am not sure which one you want. I have emailed you the part list for this unit. There is a part list for a 7d839 and a 7d839a that is the updated unit. Please be sure and check the model number on your unit for your exact model. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mikyt726 is loaded.
Additional information about mikyt726 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum coverage is 21.6 square foot.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HarveyHaserick is loaded.
Additional information about HarveyHaserick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The minimum pressure to the unit is 5.0” W.C., the maximum pressure to the unit is 14” W.C. The manifold pressure will need to be 3.5” W.C. The pipe size is ½”.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:08:19.245-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7D839, prod, sort_default
1 of 1
  • 2015-06-02T20:08:19.248-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7D839, prod, sort_default
1 of 1