Skip Content

 
Industrial/Commercial Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial/Commercial Wet/Dry Vacuum


Technical Specs

  • ItemWet/Dry Vacuum 
  • SeriesIndustrial/Commercial 
  • Tank MaterialPolyurethane 
  • Hose Dia.1-1/2" 
Peak HP
Please Select
Tank Size
Please Select
Air Flow
Please Select
Amps
Please Select
Static Pressure
Please Select
Average Brush Life
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Peak HP
Tank Size
Air Flow
Amps
Static Pressure
Average Brush Life
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
20X605
1.3
9 gal.
101 cfm
7.5
87"
500 hr.

$565.00 / each

Wet/Dry Vacuum,1.3 HP,9 gal.,120V
Catalog Page #  NA

Price $565.00 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.3
  • Tank Size9 gal.
  • SeriesIndustrial/Commercial
  • Air Flow101 cfm
  • Amps7.5
  • Static Pressure87"
  • Tank MaterialPolyurethane
  • Average Brush Life500 hr.
  • Hose Dia.1-1/2"
20X606
1.6
13 gal.
108 cfm
8.6
111"
800 hr.

$990.50 / each

Wet/Dry Vacuum,1.6 HP,13 gal.,120V
Catalog Page #  NA

Price $990.50 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.6
  • Tank Size13 gal.
  • SeriesIndustrial/Commercial
  • Air Flow108 cfm
  • Amps8.6
  • Static Pressure111"
  • Tank MaterialPolyurethane
  • Average Brush Life800 hr.
  • Hose Dia.1-1/2"
20X607
1.6
13 gal.
108 cfm
8.6
111"
800 hr.

$1,149.00 / each

Wet/Dry Vacuum,1.6 HP,13 gal.,120V
Catalog Page #  NA

Price $1,149.00 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.6
  • Tank Size13 gal.
  • SeriesIndustrial/Commercial
  • Air Flow108 cfm
  • Amps8.6
  • Static Pressure111"
  • Tank MaterialPolyurethane
  • Average Brush Life800 hr.
  • Hose Dia.1-1/2"
20X608
1.6
18 gal.
108 cfm
8.6
111"
800 hr.

$999.50 / each

Wet/Dry Vacuum,1.6 HP,18 gal.,120V
Catalog Page #  NA

Price $999.50 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.6
  • Tank Size18 gal.
  • SeriesIndustrial/Commercial
  • Air Flow108 cfm
  • Amps8.6
  • Static Pressure111"
  • Tank MaterialPolyurethane
  • Average Brush Life800 hr.
  • Hose Dia.1-1/2"
20X609
1.6
18 gal.
108 cfm
8.6
111"
800 hr.

$1,157.00 / each

Wet/Dry Vacuum,1.6 HP,18 gal.,120V
Catalog Page #  NA

Price $1,157.00 / each

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP1.6
  • Tank Size18 gal.
  • SeriesIndustrial/Commercial
  • Air Flow108 cfm
  • Amps8.6
  • Static Pressure111"
  • Tank MaterialPolyurethane
  • Average Brush Life800 hr.
  • Hose Dia.1-1/2"