Skip Content

Industrial Buffer,10 In,1725/3450 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Buffer, 10 In, 1725/3450 RPM

Price $650.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • UNSPSC # 27112702
  • Catalog Page # 1025
  • Shipping Weight 85.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Buffer
  • Size (In.)10
  • RPM1725/3450
  • HP1/1.5
  • Shaft Dia. (In.)1
  • Voltage120
  • Amps AC12/8
  • Phase1
  • Motor TypeTEFC
  • Bearing TypeBall
  • Motor Housing MaterialCast Iron
  • Base MaterialCast Iron
  • IncludesHigh Low 2 Speed Switch, Wheel Flanges, 3 Conductor Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3NYA6,
  • 3NYA6,
  • 3NYA6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about chadf is loaded.
Additional information about chadf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
One nut is right handed, the other is left handed. Grasp the polishing wheel firmly and rotate the spindle nut for installing or removal.

Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Owners/Parts Manual ...

Is there an online version of any documentation, owner's manual, instructions, parts manual for this item?
Thx!
Field of Industry:: Service
Product used for:: Home/Hobby
Years purchasing from Grainger:: 5
3 years ago
by
Read all my Q&A
 
Please wait while more information about kciRsnurB is loaded.
Additional information about kciRsnurB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Currently there is no information online but you can Call us at 1-800-323-0620 and we can provide it for you.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:19.002-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYA6, prod, sort_default
1 of 1
  • 2015-06-29T19:42:19.005-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYA6, prod, sort_default
1 of 1