Skip Content

Industrial Air Cleaner,1100/900/680 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Air Cleaner, 1100/900/680 CFM

Price $3,476.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HNT3
  • Mfr. Model # 2HNT3
  • UNSPSC # 40161602
  • Catalog Page # N/A
  • Shipping Weight 380.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to capture dust, smoke, welding and solder fumes, and sanding or grinding particles. Can also be used in oil mist applications. Staged filtration increases filter life.

View More

Technical Specs

  • Item Industrial Air Cleaner
  • Type Portable 4 Stage Horizontal Media
  • Number of Speeds 3
  • Air Flow (CFM) 1100/900/680
  • MERV 14
  • Filter Efficiency (%) 90 to 95
  • Sound Level dBA 75
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 12/9/2008
  • Watts 860
  • Height (In.) 66
  • Width (In.) 25-5/8
  • Length (In.) 47-1/4
  • Finish Powder Coated
  • Color Gray
  • Includes Filters and Capture Arm
  • Cord Length (Ft.) 15
  • Agency Compliance CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.