Skip Content

Vacuum,Indoor/Outdoor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vacuum, Indoor/Outdoor

TM

Price $231.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6H003
  • Mfr. Model # 6H003
  • UNSPSC # 47121602
  • Catalog Page # 1709
  • Shipping Weight 17.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2 height settings lets you quickly and easily clean litter, dirt, and debris from any hard-surface or low-nap commercial carpeting in small- to medium-sized areas. Heavy-duty nylon impeller mulches as it cleans. With 1-1/2" intake, zippered 8-gal. filtercollector bag for easy emptying, built-in kickstand, and easy-access On/Off switch. Single-stage motor. Double insulated. 120V, 60Hz.

View More

Technical Specs

  • Item Indoor/Outdoor Vacuum
  • Amps 6
  • Cleaning Path 19"
  • Filter Type Collection Bag
  • Power Cord Length 12"
  • Net Weight 19 lb.
  • Air Flow 300 cfm
  • Height Adjustment 2 Position
  • Height 36"
  • Width 19-1/2"
  • Length 39-1/2"
  • HP 1.25 Peak
  • Capacity 8 gal.
  • Includes 7" Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 2 out of 5 by This is designed for indoor/outdoor use but in either location, it still pick-up dust and blown around. Is it possible that you can make a filtration disposable bag to supplement the collection bag if needed in areas where more likely to blow-away dust?Not recommended as it is unless improvement is made. March 24, 2016
Rated 5 out of 5 by Great Machine! We bought this to vacuum leaves and other debris from around our large Swimming Pool/Patio area. This machine cut the labor time in we had invested in cleaning this area in half! Picks up all types of litter and leaves. Well worth the money!! Made like all other dayton products Tough! September 10, 2013
Rated 1 out of 5 by Do not use inside! Blows dust all over! Plastic parts made of very thin wall plastic, Does not seal good and blows any dust all over. Good for outdoor use and vacuming up large debre. June 21, 2012
  • 2016-04-27 T23:32:25.773-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6H003, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.