Skip Content

Indoor Duct Furnace, NG, BtuH Output 320,000, 9877 cfm, Gas Connection 3/4", Voltage 120, 1.9A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Indoor Duct Furnace, NG, BtuH Output 320,000, 9877 cfm, Gas Connection 3/4", Voltage 120, 1.9A

TM

Price $3,948.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RJY5
  • Mfr. Model # 6RJY5
  • UNSPSC # 40101831
  • Catalog Page # N/A
  • Shipping Weight 383.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Separated Combustion

• 36H x 40"D
For HVAC equipment rooms, manufacturing facilities, automotive garages, greenhouses, dusty, dirty or mildly corrosive environments, or applications where slightly negative pressures exist.
Gas-Fired Indoor Duct Furnaces

• 120V NG Direct spark ignition Full load amps: 1.9 Integral power venting Sealed flue collector Factory installed terminal block wiring, fan time delay, and air proving switch
Models with 409 stainless steel heat exchangers are recommended when incoming air is below 40°F and/or where units are located downstream from cooling coils.
ETL Certified.
Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments.

View More

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 400,000
  • BtuH Output 320,000
  • Voltage 120
  • Gas Connection 3/4"
  • Hz 60
  • Full Load Amps 1.9A
  • Air Flow 9877 cfm
  • Air Temp. Rise 30 Degrees F
  • CFM @ 65(F) Rise 4500 cfm
  • CFM @ 80(F) Rise 3600 cfm
  • Flue Dia. 6"
  • Width 48-1/8"
  • Depth 40"
  • Height 36"
  • Installation Height 8 ft.
  • Ignition System Direct Spark
  • Indoor Air Discharge Height 19"
  • Indoor Air Discharge Width 45-3/4"
  • Max. External SP 2.05" WC
  • Primary Heat Exchanger Material Aluminized Steel
  • Service Access Location Bottom
  • Burner Air Inlet Size 6
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.