Skip Content

Indoor Duct Furnace,37 In. D,9877 cfm,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Indoor Duct Furnace, 37 In. D, 9877 cfm, NG

Price $2,576.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RJV7
  • Mfr. Model # 6RJV7
  • UNSPSC # 40101805
  • Catalog Page # 4294
  • Shipping Weight 403.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndoor Duct Furnace
  • Gas TypeNG
  • BtuH Input400,000
  • BtuH Output320,000
  • Voltage120
  • Gas Connection3/4"
  • Hz60
  • Full Load Amps1.9A
  • Air Flow9877 cfm
  • Air Temp. Rise30 Degrees F
  • CFM @ 65(F) Rise4500 cfm
  • CFM @ 80(F) Rise3600 cfm
  • Flue Dia.6"
  • Width48-1/8"
  • Depth37"
  • Height37-3/4"
  • Installation Height8 ft.
  • Ignition SystemDirect Spark
  • Indoor Air Discharge Height19"
  • Indoor Air Discharge Width45-3/4"
  • Max. External SP0.90" WC
  • Primary Heat Exchanger MaterialAluminized Steel
  • Service Access LocationBottom
  • Burner Air Inlet Size6
  • Manufacturers Warranty Length1 yr.
  • StandardsETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Standard

• 37-3/4"H x 37"D
Side-access models allow easier burner servicing when bottom clearance is limited.
Gas-Fired Indoor Duct Furnaces

• 120V NG Direct spark ignition Full load amps: 1.9 Integral power venting Sealed flue collector Factory installed terminal block wiring, fan time delay, and air proving switch
Models with 409 stainless steel heat exchangers are recommended when incoming air is below 40°F and/or where units are located downstream from cooling coils.
ETL Certified.
Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments.

Repair Parts

Displaying repair parts for model:
  • "6RJV7"

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.