Skip Content

Speed Reducer,Indirect Drive,,20:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Speed Reducer, Indirect Drive, , 20:1

Price $1,136.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Z460
  • Mfr. Model # 6Z460
  • UNSPSC # 26111503
  • Catalog Page # N/A
  • Shipping Weight 83.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Reducer
  • Speed Reducer TypeIndirect Drive
  • Shaft OrientationRight Angle
  • DutyStandard
  • Input RPM1750
  • Nominal Output RPM88
  • Worm Center Distance3.25"
  • Overhung Load1500 lb.
  • Nominal Ratio20:1
  • Max. Input HP3
  • Max. Torque1816 in.-lb.
  • Output Torque @ 1/40 HP3600
  • Output Torque @ 2 HP879 in.-lb.
  • Output Torque @ 3 HP1191 in.-lb.
  • Output Torque @ 4 HP1816 in.-lb.
  • Number of Stages1
  • RotationForward/Reversible
  • LubricationKlubersynth UH1 6-460
  • Seal TypeDouble Lip
  • BearingsBall
  • Pinion MaterialHardened Steel
  • Gear TypeWorm
  • Gear MaterialHardened and Ground Steel
  • Worm Gear MaterialBronze
  • Housing MaterialCast Iron
  • FinishPowdered Epoxy Paint
  • Single/Double OutputSingle Output
  • Solid/Hollow Output ShaftSolid
  • Output Shaft Dia.1-1/2"
  • StandardsAGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I already have a few of these speed reducers in use at my shop. I use them to turn welding fixtures. I want to buy a few more as I have some more fixtures in process. I need a speed reducer with a good amount of torque. We use a wheel to spin them by hand. Please advise. Thanks
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about rnieto is loaded.
Additional information about rnieto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We will have many questions about the application; it will work best if you call Grainger at 1-800-472-4643 and ask to talk to tech. support.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:45.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z460, prod, sort_default
1 of 1
  • 2015-04-24T19:39:45.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z460, prod, sort_default
1 of 1