Skip Content

Speed Reducer,Indirect Drive,,92:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Speed Reducer, Indirect Drive, , 92:1

Price $331.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z498
  • Mfr. Model # 4Z498
  • UNSPSC # 26111503
  • Catalog Page # 116
  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indirect-Drive and 42CZ/48C-Face Parallel-Shaft Speed Reducers with Base
• All-position mounting using face, base, and top Shipped with heavy-duty oil lubricant in gearcase Spring-loaded lip oil seals on input and output shafts
Base allows high or low positioning of output shaft; face-mounting holes on output side of reducer. Heat-treated steel pinion with helical first stage gearing. Heavy-duty needle and ball bearings with thrust balls. Die-cast aluminum gearcase housing.

View More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Parallel
  • Input RPM 1725
  • Nominal Output RPM 19
  • Bore Dia. 5/8"
  • Overhung Load 175 lb.
  • Nominal Ratio 92:1
  • Max. Input HP 1/10
  • Max. Output Torque 290 in.-lb.
  • Output Torque @ 1/40 HP 74 in.-lb.
  • Output Torque @ 1/20 HP 148 in.-lb.
  • Output Torque @ 1/12 HP 246 in.-lb.
  • Output Torque @ 1/10 HP 290 in.-lb.
  • Number of Stages 3
  • Base Removable
  • Mounting Any Position
  • Lubrication Heavy Duty Oil
  • Seal Type Spring Loaded Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Helical First Stage
  • Housing Material Die Cast Aluminum
  • Finish Gloss Powder Coated
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 3-11/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.