Skip Content

Inline Blower,Direct Drive,11 In,3 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inline Blower, Direct Drive, 11 In, 3 Speed

DAYTON

Price: $647.00 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 10C388
  • Mfr. Model # 10C388
  • UNSPSC # 40101601
  • Catalog Page # 4164
  • Shipping Weight 35.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemIn-Line Duct Blower
  • TypeDirect Drive Centrifugal, 3 Speed
  • Wheel Dia. (In.)11
  • CFM @ 0.000-In. SP500 619 738
  • CFM @ 0.125-In. SP369 519 654
  • CFM @ 0.250-In. SP188 397 564
  • CFM @ 0.375-In. SP- 245 457
  • CFM @ 0.500-In. SP--334
  • CFM @ 0.625-In. SP- - -
  • CFM @ 0.750-In. SP- - -
  • CFM @ 1.000-In. SP- - -
  • CFM @ 1.250-In. SP- - -
  • CFM @ 1.500-In. SP- - -
  • CFM @ 1.75-In. SP- - -
  • Sones @ 0.000-In. SP @ 5 Ft.4.0 5.4 7.6
  • Sones @ 0.125-In. SP @ 5 Ft.3.9 5.4 7.5
  • Sones @ 0.250-In. SP @ 5 Ft.4.1 5.5 7.4
  • Blower RPM1050 1300 1550
  • Max. Inlet Temp. (Deg. F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps0.8/0.7/0.6
  • Motor RPM1550/1300/1050
  • Motor HP1/12
  • Max. BHP0.02 0.040.07
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air Over
  • Height (In.)15
  • Width (In.)15
  • Max. Depth (In.)16
  • Inlet Dia. (In.)8-3/8
  • Outlet Dia. (In.)8-3/8
  • Outlet Height (In.)11-7/8
  • Outlet Width (In.)11-7/8
  • Inlet Width (In.)11-7/8
  • Inlet Height (In.)11-7/8
  • Mounting PositionVertical/ Horizontal
  • Housing MaterialGalvanized Steel
  • Wheel TypeCentrifugal Backward Inclined
  • Wheel MaterialAluminum
  • Shaft Dia. (In.)1/2
  • Speed Control1DGV1
  • IncludesAccess Panel
  • Agency ComplianceUL/cUL-705, AMCA Sound And Air
How can we improve our Product Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model: 10C388

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.