Skip Content

 
Horizontal Hydronic Unit Heater, Water/Steam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Horizontal Hydronic Unit Heater, Water/Steam

TM

Technical Specs

  • Item Hydronic Unit Heater 
  • Heater Type Water/Steam 
  • Voltage 115 
Fan Guard Type
Please Select
Output @ 200 F Water
Please Select
Output @ 2 PSI Steam
Please Select
Motor HP
Please Select
Air Flow Direction
Please Select
Air Flow
Please Select
Inlet/Outlet NPT
Please Select
Amps
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
35 Products
Compare /
Item #
Mfr.
Model #
Fan Guard Type
Output @ 200 F Water
Output @ 2 PSI Steam
Motor HP
Air Flow Direction
Air Flow
Inlet/Outlet NPT
Amps
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
5PV27
Non OSHA
104,000 BtuH
144,000 BtuH
1/3
Horizontal
2200 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,306.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,306.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 104,000 BtuH
  • Output @ 2 PSI Steam 144,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2200 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV29
Non OSHA
113,000 BtuH
156,000 BtuH
1/3
Horizontal
2600 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,388.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,388.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 113,000 BtuH
  • Output @ 2 PSI Steam 156,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2600 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV32
Non OSHA
118,000 BtuH
180,000 BtuH
1/3
Horizontal
2200 cfm
1-1/2"
4.5
29"
24-1/2"
14"

$1,428.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,428.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 118,000 BtuH
  • Output @ 2 PSI Steam 180,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2200 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 29"
  • Width 24-1/2"
  • Depth 14"
5PV34
Non OSHA
148,000 BtuH
204,000 BtuH
1/3
Horizontal
2900 cfm
1-1/2"
4.5
29"
24-1/2"
14"

$1,541.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,541.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 148,000 BtuH
  • Output @ 2 PSI Steam 204,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2900 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 29"
  • Width 24-1/2"
  • Depth 14"
4NHG4
Non OSHA
174,000 BtuH
240,000 BtuH
1/3
Horizontal
3500 cfm
2"
4.5
30-1/4"
28"
14"

$1,789.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,789.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 174,000 BtuH
  • Output @ 2 PSI Steam 240,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 3500 cfm
  • Inlet/Outlet NPT 2"
  • Amps 4.5
  • Height 30-1/4"
  • Width 28"
  • Depth 14"
4NHG5
Non OSHA
209,100 BtuH
280,000 BtuH
1/2
Horizontal
4200 cfm
2"
5.4
30-1/4"
28"
18"

$2,075.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,075.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 209,100 BtuH
  • Output @ 2 PSI Steam 280,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 4200 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 30-1/4"
  • Width 28"
  • Depth 18"
4NHG6
Non OSHA
230,000 BtuH
300,000 BtuH
1/2
Horizontal
5000 cfm
2"
5.4
37-3/4"
33-1/2"
19"

$2,276.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,276.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 230,000 BtuH
  • Output @ 2 PSI Steam 300,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 5000 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 37-3/4"
  • Width 33-1/2"
  • Depth 19"
5PV45
Non OSHA
261,300 BtuH
360,000 BtuH
1/2
Horizontal
5500 cfm
2"
5.4
37-3/4"
33-1/2"
20"

$2,983.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,983.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 261,300 BtuH
  • Output @ 2 PSI Steam 360,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 5500 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 37-3/4"
  • Width 33-1/2"
  • Depth 20"
5PV47
Non OSHA
43,600 BtuH
60,000 BtuH
1/20
Horizontal
900 cfm
1-1/4"
1.4
20-1/2"
17"
11"

$778.50 / each

Enter location to check availability
Catalog Page #  3850 

Price $778.50 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 43,600 BtuH
  • Output @ 2 PSI Steam 60,000 BtuH
  • Voltage 115
  • Motor HP 1/20
  • Air Flow Direction Horizontal
  • Air Flow 900 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.4
  • Height 20-1/2"
  • Width 17"
  • Depth 11"
5PV49
Non OSHA
52,300 BtuH
72,000 BtuH
1/20
Horizontal
1100 cfm
1-1/4"
1.4
21-3/4"
18-1/2"
11"

$826.50 / each

Enter location to check availability
Catalog Page #  3850 

Price $826.50 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 52,300 BtuH
  • Output @ 2 PSI Steam 72,000 BtuH
  • Voltage 115
  • Motor HP 1/20
  • Air Flow Direction Horizontal
  • Air Flow 1100 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.4
  • Height 21-3/4"
  • Width 18-1/2"
  • Depth 11"
5YH20
Non OSHA
61,000 BtuH
84,000 BtuH
1/12
Horizontal
1400 cfm
1-1/4"
2.2
24-1/4"
21"
12"

$914.50 / each

Enter location to check availability
Catalog Page #  3850 

Price $914.50 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 61,000 BtuH
  • Output @ 2 PSI Steam 84,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1400 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 2.2
  • Height 24-1/4"
  • Width 21"
  • Depth 12"
5PV52
Non OSHA
69,700 BtuH
96,000 BtuH
1/12
Horizontal
1400 cfm
1-1/2"
2.2
24"
19-1/2"
14"

$1,022.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,022.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 69,700 BtuH
  • Output @ 2 PSI Steam 96,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1400 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 2.2
  • Height 24"
  • Width 19-1/2"
  • Depth 14"
5PV15
Non OSHA
78,400 BtuH
108,000 BtuH
1/12
Horizontal
1800 cfm
1-1/2"
2.2
24"
19-1/2"
14"

$1,121.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,121.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 78,400 BtuH
  • Output @ 2 PSI Steam 108,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1800 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 2.2
  • Height 24"
  • Width 19-1/2"
  • Depth 14"
5YH19
Non OSHA
87,100 BtuH
120,000 BtuH
1/3
Horizontal
1900 cfm
1-1/2"
4.5
25-1/4"
21"
14"

$1,177.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,177.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 87,100 BtuH
  • Output @ 2 PSI Steam 120,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 1900 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 25-1/4"
  • Width 21"
  • Depth 14"
5PV23
Non OSHA
95,800 BtuH
132,000 BtuH
1/3
Horizontal
2000 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,258.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,258.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 200 F Water 95,800 BtuH
  • Output @ 2 PSI Steam 132,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2000 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV28
OSHA
104,000 BtuH
144,000 BtuH
1/3
Horizontal
2200 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,455.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,455.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 104,000 BtuH
  • Output @ 2 PSI Steam 144,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2200 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV30
OSHA
113,000 BtuH
156,000 BtuH
1/3
Horizontal
2600 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,543.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,543.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 113,000 BtuH
  • Output @ 2 PSI Steam 156,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2600 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV33
OSHA
118,000 BtuH
180,000 BtuH
1/3
Horizontal
2200 cfm
1-1/2"
4.5
29"
24-1/2"
14"

$1,693.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,693.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 118,000 BtuH
  • Output @ 2 PSI Steam 180,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2200 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 29"
  • Width 24-1/2"
  • Depth 14"
5PV31
OSHA
13,050 BtuH
18,000 BtuH
16W
Horizontal
395 cfm
1-1/4"
0.8
15"
14-1/2"
9"

$693.50 / each

Enter location to check availability
Catalog Page #  3850 

Price $693.50 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 13,050 BtuH
  • Output @ 2 PSI Steam 18,000 BtuH
  • Voltage 115
  • Motor HP 16W
  • Air Flow Direction Horizontal
  • Air Flow 395 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 0.8
  • Height 15"
  • Width 14-1/2"
  • Depth 9"
5PV35
OSHA
148,000 BtuH
204,000 BtuH
1/3
Horizontal
2900 cfm
1-1/2"
4.5
29"
24-1/2"
14"

$1,731.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,731.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 148,000 BtuH
  • Output @ 2 PSI Steam 204,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2900 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 29"
  • Width 24-1/2"
  • Depth 14"
3DUF7
OSHA
17,400 BtuH
24,000 BtuH
16W
Horizontal
450 cfm
1-1/4"
0.8
18"
14-1/2"
9"

$738.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $738.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 17,400 BtuH
  • Output @ 2 PSI Steam 24,000 BtuH
  • Voltage 115
  • Motor HP 16W
  • Air Flow Direction Horizontal
  • Air Flow 450 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 0.8
  • Height 18"
  • Width 14-1/2"
  • Depth 9"
1EBC1
OSHA
174,000 BtuH
240,000 BtuH
1/3
Horizontal
3500 cfm
2"
4.5
30-1/4"
28"
14"

$2,079.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,079.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 174,000 BtuH
  • Output @ 2 PSI Steam 240,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 3500 cfm
  • Inlet/Outlet NPT 2"
  • Amps 4.5
  • Height 30-1/4"
  • Width 28"
  • Depth 14"
1EBC2
OSHA
209,100 BtuH
280,000 BtuH
1/2
Horizontal
4200 cfm
2"
5.4
30-1/4"
28"
18"

$2,318.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,318.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 209,100 BtuH
  • Output @ 2 PSI Steam 280,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 4200 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 30-1/4"
  • Width 28"
  • Depth 18"
1EBC3
OSHA
230,000 BtuH
300,000 BtuH
1/2
Horizontal
5000 cfm
2"
5.4
37-3/4"
33-1/2"
19"

$2,542.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,542.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 230,000 BtuH
  • Output @ 2 PSI Steam 300,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 5000 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 37-3/4"
  • Width 33-1/2"
  • Depth 19"
5PV43
OSHA
26,100 BtuH
36,000 BtuH
25W
Horizontal
550 cfm
1-1/4"
1.2
18"
14-1/2"
9"

$767.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $767.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 26,100 BtuH
  • Output @ 2 PSI Steam 36,000 BtuH
  • Voltage 115
  • Motor HP 25W
  • Air Flow Direction Horizontal
  • Air Flow 550 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.2
  • Height 18"
  • Width 14-1/2"
  • Depth 9"
1EBC4
OSHA
261,300 BtuH
360,000 BtuH
1/2
Horizontal
5500 cfm
2"
5.4
37-3/4"
33-1/2"
20"

$2,977.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $2,977.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 261,300 BtuH
  • Output @ 2 PSI Steam 360,000 BtuH
  • Voltage 115
  • Motor HP 1/2
  • Air Flow Direction Horizontal
  • Air Flow 5500 cfm
  • Inlet/Outlet NPT 2"
  • Amps 5.4
  • Height 37-3/4"
  • Width 33-1/2"
  • Depth 20"
5PV46
OSHA
34,800 BtuH
48,000 BtuH
1/20
Horizontal
750 cfm
1-1/4"
1.4
20-1/4"
17"
11"

$828.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $828.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 34,800 BtuH
  • Output @ 2 PSI Steam 48,000 BtuH
  • Voltage 115
  • Motor HP 1/20
  • Air Flow Direction Horizontal
  • Air Flow 750 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.4
  • Height 20-1/4"
  • Width 17"
  • Depth 11"
5PV48
OSHA
43,600 BtuH
60,000 BtuH
1/20
Horizontal
900 cfm
1-1/4"
1.4
20-1/2"
17"
11"

$864.50 / each

Enter location to check availability
Catalog Page #  3850 

Price $864.50 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 43,600 BtuH
  • Output @ 2 PSI Steam 60,000 BtuH
  • Voltage 115
  • Motor HP 1/20
  • Air Flow Direction Horizontal
  • Air Flow 900 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.4
  • Height 20-1/2"
  • Width 17"
  • Depth 11"
5PV50
OSHA
52,300 BtuH
72,000 BtuH
1/20
Horizontal
1100 cfm
1-1/4"
1.4
21-3/4"
18-1/2"
11"

$940.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $940.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 52,300 BtuH
  • Output @ 2 PSI Steam 72,000 BtuH
  • Voltage 115
  • Motor HP 1/20
  • Air Flow Direction Horizontal
  • Air Flow 1100 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 1.4
  • Height 21-3/4"
  • Width 18-1/2"
  • Depth 11"
5PV51
OSHA
61,000 BtuH
84,000 BtuH
1/12
Horizontal
1400 cfm
1-1/4"
2.2
24-1/4"
21"
12"

$1,008.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,008.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 61,000 BtuH
  • Output @ 2 PSI Steam 84,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1400 cfm
  • Inlet/Outlet NPT 1-1/4"
  • Amps 2.2
  • Height 24-1/4"
  • Width 21"
  • Depth 12"
5PV53
OSHA
69,700 BtuH
96,000 BtuH
1/12
Horizontal
1400 cfm
1-1/2"
2.2
24"
19-1/2"
14"

$1,219.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,219.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 69,700 BtuH
  • Output @ 2 PSI Steam 96,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1400 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 2.2
  • Height 24"
  • Width 19-1/2"
  • Depth 14"
5PV16
OSHA
78,400 BtuH
108,000 BtuH
1/12
Horizontal
1800 cfm
1-1/2"
2.2
24"
19-1/2"
14"

$1,222.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,222.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 78,400 BtuH
  • Output @ 2 PSI Steam 108,000 BtuH
  • Voltage 115
  • Motor HP 1/12
  • Air Flow Direction Horizontal
  • Air Flow 1800 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 2.2
  • Height 24"
  • Width 19-1/2"
  • Depth 14"
5PV20
OSHA
87,100 BtuH
120,000 BtuH
1/3
Horizontal
1900 cfm
1-1/2"
4.5
25-1/4"
21"
14"

$1,327.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,327.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 87,100 BtuH
  • Output @ 2 PSI Steam 120,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 1900 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 25-1/4"
  • Width 21"
  • Depth 14"
5PV24
OSHA
95,800 BtuH
132,000 BtuH
1/3
Horizontal
2000 cfm
1-1/2"
4.5
27-3/4"
23-1/2"
14"

$1,433.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,433.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 200 F Water 95,800 BtuH
  • Output @ 2 PSI Steam 132,000 BtuH
  • Voltage 115
  • Motor HP 1/3
  • Air Flow Direction Horizontal
  • Air Flow 2000 cfm
  • Inlet/Outlet NPT 1-1/2"
  • Amps 4.5
  • Height 27-3/4"
  • Width 23-1/2"
  • Depth 14"
5PV58
139,700 BtuH
210,200 BtuH
1/4
Vertical
3200 cfm
2"
3.6
16"
29-1/2"
29-1/2"

$1,308.00 / each

Enter location to check availability
Catalog Page #  3850 

Price $1,308.00 / each

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Output @ 200 F Water 139,700 BtuH
  • Output @ 2 PSI Steam 210,200 BtuH
  • Voltage 115
  • Motor HP 1/4
  • Air Flow Direction Vertical
  • Air Flow 3200 cfm
  • Inlet/Outlet NPT 2"
  • Amps 3.6
  • Height 16"
  • Width 29-1/2"
  • Depth 29-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More