Skip Content

Hydronic Unit Heater,24 In.H,1400 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydronic Unit Heater, 24 In.H, 1400 cfm

TM

Price $1,022.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PV52
  • Mfr. Model # 5PV52
  • UNSPSC # 40101814
  • Catalog Page # 3850
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The manufactured coil is submersion tested at 200 psi to assure coil is leak-free. Air flow is directed by manually adjustable louver blades. Header coil construction elements and heavy-wall tubing. Element tubes are brazed into the extruded header junctions. Pipe connection saddles are made of cast bronze and are brazed to the copper headers. Suitable for use in heating warehouses, manufacturing facilities, garages, and other large, open, nonexplosive, noncorrosive areas. ETL Certified and ETL rated to 150 lb. saturated steam at 366°F.
Note: Model has a non-OSHA-type fan guard and must be mounted at least 8 ft. above the floor.

View More

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 2 PSI Steam 96,000 BtuH
  • Output @ 200 F Water 69,700 BtuH
  • Air Flow 1400 cfm
  • Motor HP 1/12
  • Amps 2.2
  • Inlet/Outlet NPT 1-1/2"
  • Height 24"
  • Width 19-1/2"
  • Depth 14"
  • Air Flow Direction Horizontal
  • Coil Type Header
  • Voltage 115
  • Hz 60
  • Phase 1
  • Max. Operating PSI 75
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Totally Enclosed
  • Mounting Height 11 ft.
  • Standards ETL Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.