Skip Content

 
DAYTON Hydronic Electric Baseboard Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON Hydronic Electric Baseboard Heaters

TM

Technical Specs

  • Mounting Type Floor 
  • Color Navajo White 
  • Phase
  • Depth 3" 
  • Housing Style Conventional 
  • Primary Application Commercial 
  • Item Hydronic Electric Baseboard Heater 
Voltage
Please Select
Watts
Please Select
Length
Please Select
BtuH Output
Please Select
Amps AC
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Length
BtuH Output
Amps AC
Price
Qty
Please use Qty box to add item(s) to cart.
3ENA1
120
1000
46"
3413
8.3

$374.50 / each

Enter location to check availability
Catalog Page #  3832 

Price $374.50 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Length 46"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 3413
  • Amps AC 8.3
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3ENA2
120
1250
58"
4266
10.4

$508.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $508.00 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Length 58"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 4266
  • Amps AC 10.4
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3ENA3
120
1500
70"
5118
12.5

$469.25 / each

Enter location to check availability
Catalog Page #  3832 

Price $469.25 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 70"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 5118
  • Amps AC 12.5
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3EMZ8
120
500
28"
1706
4.2

$298.75 / each

Enter location to check availability
Catalog Page #  3832 

Price $298.75 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 28"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 1706
  • Amps AC 4.2
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3EMZ9
120
750
34"
2560
6.3

$347.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $347.00 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 34"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 2560
  • Amps AC 6.3
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3UG27
208/240
1000/750
46"
3413/2560
4.2/3.6

$361.75 / each

Enter location to check availability
Catalog Page #  3832 

Price $361.75 / each

Technical Specs

  • Voltage 208/240
  • Watts 1000/750
  • Length 46"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 3413/2560
  • Amps AC 4.2/3.6
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3UG28
208/240
1125/1500
70"
5118/3840
6.3/5.8

$453.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $453.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 1125/1500
  • Length 70"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 5118/3840
  • Amps AC 6.3/5.8
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3UG29
208/240
1500/2000
94"
6826/5118
8.3/7.2

$522.50 / each

Enter location to check availability
Catalog Page #  3832 

Price $522.50 / each

Technical Specs

  • Voltage 208/240
  • Watts 1500/2000
  • Length 94"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 6826/5118
  • Amps AC 8.3/7.2
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3UG30
208/240
375/500
28"
1706/1280
2.1/1.8

$298.75 / each

Enter location to check availability
Catalog Page #  3832 

Price $298.75 / each

Technical Specs

  • Voltage 208/240
  • Watts 375/500
  • Length 28"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 1706/1280
  • Amps AC 2.1/1.8
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3UG31
208/240
562/750
34"
2560/1918
3.1/2.7

$335.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $335.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 562/750
  • Length 34"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 2560/1918
  • Amps AC 3.1/2.7
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
3ENA4
208/240
938/1250
58"
4266/3208
5.2/4.5

$508.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $508.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 938/1250
  • Length 58"
  • Mounting Type Floor
  • Color Navajo White
  • BtuH Output 4266/3208
  • Amps AC 5.2/4.5
  • Phase 1
  • Depth 3"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Hydronic Electric Baseboard Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More