Skip Content

Pltfrm Lift, 880 lb. Cap.52-3/8  In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pltfrm Lift, 880 lb. Cap.52-3/8 In H

Price $795.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ECW9
  • Mfr. Model # 4ECW9
  • UNSPSC # 24101604
  • Catalog Page # 1618
  • Shipping Weight 167.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Platform Lift
  • Load Capacity880 lb.
  • Lifting Height Max.47"
  • Lifting Height Min.8"
  • Platform Length25-5/8"
  • Platform Width21-1/2"
  • Base Legs Inside Dia.14"
  • Base Legs Outside Dia.19-1/2"
  • Overall Length40"
  • Overall Width23-3/16"
  • Overall Height52-3/8"
  • Load Center13-1/2"
  • Powered ByFoot Pump
  • Frame MaterialSteel
  • Front Caster Dia.3"
  • Front Wheel Dia.5-7/8"
  • Caster Wheel Type(2) Swivel, (2) Rigid
  • IncludesPlatform
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.

Repair Parts

Displaying repair parts for model:
  • 4ECW9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.