Skip Content

Pltfrm Lift, 880 lb. Cap.67-7/8  In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pltfrm Lift, 880 lb. Cap.67-7/8 In H

Price $879.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ECW7
  • Mfr. Model # 4ECW7
  • UNSPSC # 24101604
  • Catalog Page # 1618
  • Shipping Weight 200.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Platform Lift
  • Load Capacity880 lb.
  • Lifting Height Max.59"
  • Lifting Height Min.3-3/8"
  • Platform Length25-5/8"
  • Platform Width22-3/4"
  • Base Legs Inside Dia.14-3/16"
  • Base Legs Outside Dia.18-1/2"
  • Overall Length40-3/4"
  • Overall Width23-5/16"
  • Overall Height67-7/8"
  • Load Center13-1/2"
  • Powered ByFoot Pump
  • Fork Length25-5/8"
  • Fork Width4-5/16"
  • Frame MaterialSteel
  • Front Caster Dia.3-1/2"
  • Front Wheel Dia.2-7/8"
  • Caster Wheel Type(2) Swivel, (2) Rigid
  • IncludesAdjustable 25-5/8 x 4-5/16 In. Forks and Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lifts can help tackle a variety of material handling tasks. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Steel frame construction. No. 4ECW7 includes adjustable forks and platforms.

Repair Parts

Displaying repair parts for model:
  • 4ECW7

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have only one word 'Awesome". Very well built, easy to use and move around with material loaded. June 21, 2012
  • 2015-04-18T19:46:20.015-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4ECW7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about shmool is loaded.
Additional information about shmool could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. The forks on this unit are adjustable for narrower loads.

Thank you for using Grainger Ask & Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MannyFresh is loaded.
Additional information about MannyFresh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com, Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
Field of Industry:: books
Product used for:: lifting skids and book cases
Years purchasing from Grainger:: 12
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about LookataBook is loaded.
Additional information about LookataBook could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the platform merely rests on the forks, it is removable.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: IT - Infrastructure
Product used for:: Rack Mounting Server Blade Chassis
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about GilM is loaded.
Additional information about GilM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it does lock into place at the mast.

Thank you for using Grainger Ask and Answer
Age: 45 to 54
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The fork arms keep the platform from moving aft and there is a strong steel tab that locks in place to stop the platform from moving forward.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about mrfixitman27 is loaded.
Additional information about mrfixitman27 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:24.887-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ECW7, prod, sort_default
1 of 1
  • 2015-04-18T19:39:24.890-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ECW7, prod, sort_default
1 of 1