Skip Content

Variable Frequency Drive,3 HP,208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 3 HP, 208-230V

Price $796.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E638
  • Mfr. Model # 13E638
  • UNSPSC # 26111503
  • Catalog Page # 338
  • Shipping Weight 11.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP3
  • EnclosureNEMA 4X
  • Input Voltage208-230VAC
  • Max. Output Amps9
  • Output Voltage230VAC
  • Input Phase AC1 or 3
  • Output Phase AC3
  • Starting Torque200%
  • Torque @ 1 Hz100%
  • Input Frequency50/60 Hz
  • Output Frequency Range0 to 60/120 Hz
  • Adjustable Acceleration Time0.3 to 20 sec.
  • Adjustable Deceleration Time0.3 to 20 sec.
  • Dynamic BrakingInjection Braking
  • Height9.8"
  • Width7.55"
  • Depth7.25"
  • Control TypeJumpers, Trimpots and Analog Display
  • Key Pad LockoutNo
  • Start/Stop ControlStart/Stop Switch Std
  • ProtectionElectronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Under voltage, Nuisance Tripping, Phase loss, MOV Input Transient Suppression
  • Control MethodSensor less Flux Vector with Static Auto Tune with Boost, Volts per Hertz
  • Accepts Input Control SignalWith Signal Isolator Option
  • Display TypeLED
  • DisplaysStatus Indicator
  • Digital ReadoutNo
  • For Use With3-Phase Inverter Duty or TENV Motor
  • StandardsUL, CSA, CE
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.