Skip Content

Humidifier/Dehumidifier Controller,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Humidifier/Dehumidifier Controller, 120V

Price $55.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UHE2
  • Mfr. Model # 1UHE2
  • UNSPSC # 40101903
  • Catalog Page # 3774
  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Humidity Controls
Provide user-set dew point control of humidification, dehumidification, or ventilation equipment.

View More

Technical Specs

  • Item Humidifier/Dehumidifier Controller
  • Mounting Wall
  • Adjustable Range 30 to 90% RH
  • Differential (RH %) +/- 1
  • Voltage 120
  • Contact Rating (Amps) 9.0A @ 120V
  • Switch Action Opens on Humidity Rise, Close on Fall
  • Switch Type SPST
  • Height (In.) 4-1/4
  • Width (In.) 3-5/8
  • Depth (In.) 1-1/4
  • Agency Compliance ETL
  • Includes Screws and Mounting Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 Completely unreliable humidity measurement I bought this humidistat to control an exhaust fan for my indoor hot tub. I was attracted to this particular model because of the LCD readout that indicates the current humidity. Most other humidistats just have a knob and don't tell you what the humidity level is.I have now installed a total of 3 1UHE2 humidistats from Grainger, thinking the first two were defective and that I'd get lucky with the 3rd but that was not the case. Here's the behavior I've observed:Humidistat set to De-Humidistat mode, 60% with short delay jumper setting. Turn on the hot tub jets, room starts filling with steam, windows fog up, there's obvious steam in the air that you can see floating around. Humidistat reads 52%. Wait 5 minutes, room is REALLY steamy. Humidistat reads 55%. Water starts condensing on the windows, air is thick with steam and you can tell in every part of the room that the humidity is really high. Eventually I lose patience and turn the knob down to 55% and the fan kicks on. Then it fails to shut off for a LONG time which wastes a lot of heat.I've used my Davis Vantage Pro 2 weather station's indoor module to read the humidity and have observed the 2 devices being up to 26% apart on their humidity reading. The Davis' reading is relatively steady and seems to match what I'd expect the humidity to be (e.g. when it's all steamy in the room, it shows around 75%+, when it feels relatively dry, around 49-55%). The specs say the Dayton device is accurate to +/- 1%, the Davis is rated at +/- 4%. I highly doubt the Dayton lives up to that claim and will be returning the 3rd device for a refund. :-( April 28, 2012
  • 2016-02-08 T19:58:23.246-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UHE2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.