Skip Content

Hot Oil Cooking Pump, 1/2 HP, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Oil Cooking Pump, 1/2 HP, 115/230V

Price $663.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DHJ0
  • Mfr. Model # 6DHJ0
  • UNSPSC # 40151521
  • Catalog Page # 3785
  • Shipping Weight 25.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Gear Pump
  • TypeWith Motor
  • HP1/2
  • Phase1
  • Voltage115/230
  • Amps8.4/4.2
  • Motor FrameCarbonator Mount
  • Motor EnclosureODP
  • Port Size (In.)1/2
  • Suction Lift (Ft.)6.2
  • GPM Max.5.2
  • Max. Pressure (PSI)40
  • SealSilicone Lip
  • Body MaterialCast Iron
  • Shaft MaterialStainless Steel
  • Temp. Range40 to 375 F
  • Min. Temp. Rating (Deg. F)40
  • Max. Temp. (F)375
  • Gear MaterialSteel
  • Max. RPM1725
  • BushingCarbon/Graphite
  • GearsSpur
  • Length (In.)5-3/4
  • Width (In.)5-5/8
  • Height (In.)13-3/4
  • GPM @ Freeflow5.2
  • GPM @ 20 PSI4.6
  • GPM @ 40 PSI4.4
  • GPM @ 60 PSI4.0
  • Max. Viscosity (SSU)100
  • O-RingViton
  • Manufacturers Warranty Length1 Year
  • Agency ComplianceCSA US, NSF
  • IncludesExtra Mechanical Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6DHJ0

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

replacement seal

what is the repair part for the seals?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Planete is loaded.
Additional information about Planete could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the lip seal is PP2110128002G.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:54:37.736-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DHJ0, prod, sort_default
1 of 1
  • 2015-08-27T19:54:37.738-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DHJ0, prod, sort_default
1 of 1