Skip Content

Horizontal Band Saw,HP 1,110 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Horizontal Band Saw, HP 1,110 V

Price $1,481.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 21C004
  • Mfr. Model # 21C004
  • UNSPSC # 27112709
  • Catalog Page # 942
  • Shipping Weight 366.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wet Cut saw has rapid-acting vise, oil bath drive train, and coolant tank.

View More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 7" x 11-3/4"
  • Cutting Capacity Round 7"
  • Cutting Capacity Square 7"
  • Voltage 110
  • HP 1
  • Speeds 135 to 395 fpm
  • Max. Thickness of Cut 7"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 93"
  • Max. Blade Width 3/4"
  • Blade Thickness 0.035"
  • Overall Height 39"
  • Overall Width 21-1/2"
  • Overall Depth 49-1/2"
  • Cutting Angle 45 Degrees
  • RPM 1725
  • Amps AC 12.0
  • Phase 1
  • Hz 60
  • Features Cast Iron Saw Heat And Table, Heat Duty Steel Base, Adjustable Blade Guides, Adjustable Flood Coolant System, Rapid Acting Vise, Worm And Pinion Oil Bath Drive Train, 2.25 Gallon Coolant Tank, 4 - 5 Casters For Easy Portability, Chip Brush"
  • Application Cast Iron, Tool Steel, Bronze, Aluminum, and Plastic
  • Blade Wheels Dia. 11-1/4"
  • Min. Blade Length 93"
  • Min. Blade Width 3/4"
  • Includes Flood Coolant System (Coolant Not Included), Hydraulic Feed System, Workstop, 5" Casters, Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great unit, we use in our custom-metal fabrication shop. Only issue is saw blade alignment. September 6, 2013
  • 2016-02-06 T20:01:23.720-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21C004, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

do you offer a college discount

6 months ago
by
Read all my Q&A
 
Please wait while more information about Larryfrench is loaded.
Additional information about Larryfrench could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
9 months ago
by
Read all my Q&A
 
Please wait while more information about rexstahl is loaded.
Additional information about rexstahl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Dayton Horizontal Band saw # 21C004 does not have an auto off option once it cuts through any material.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Cornel is loaded.
Additional information about Cornel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are a couple of switches on the parts list so I have emailed you the parts manual to determine which switch you are looking for. You may contact us at 1-800-Grainger for pricing and availability. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We have a Vectrax band saw model # 00923011.we need a
hydraulic down feed cylinder.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about River5 is loaded.
Additional information about River5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I want to order additional blades for #21C004.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Triksu is loaded.
Additional information about Triksu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger.The part number to order is 36094.00. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:07:28.073-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21C004, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:28.076-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21C004, prod, sort_default
1 of 1